Motion
7010365447 3M CLOTH BELT 747D, 80 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,

3M
7010365447 3M CLOTH BELT 747D, 80 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,

3M™ Cloth Belt 747D, 80 X-weight, 1 in x 9-3/8 in, Fabri-lok, Single-flex, 50 per case, Restricted
MI ITEM #09502434
MFR #7010365447 3M CLOTH BELT 747D, 80 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,
List Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365447 3M CLOTH BELT 747D, 80 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,

3M™ Cloth Belt 747D, 80 X-weight, 1 in x 9-3/8 in, Fabri-lok, Single-flex, 50 per case, Restricted
MI ITEM #09502434
MFR #7010365447 3M CLOTH BELT 747D, 80 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.05/each for your price

Overview

Mfr description
7010365447 3M CLOTH BELT 747D, 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
  • X-weight cotton backing withstands aggressive sanding and grinding
  • Grinding aid helps reduce heat and grinding temperatures
  • Delivers exceptional finishes on a variety of metal substrates
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Upc Number
    00051144861521
  • UPC_NO
    00051144861521
  • Overall Length
    9.37 in
  • Overall Width
    1 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text