Overview
Mfr description
7000125957 3M SCALEGARD HP REVERSE
- For industrial/occupational use only. Not for consumer sale or use.
- Pre-Filter cartridge contains Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) media which includes chlorine/chloramines reduction to address corrosion and help protect the RO membrane
- Includes “smart” diagnostic indicator which alerts the operator when the system requires maintenance
- Designed to be field expandable as it can easily double RO production by adding RO and Pre-Filter Expansion heads (sold separately)
- Precision blending allows store owner to dial in the desired level of dissolved minerals for Recipe Quality Water™
- Integrated booster pump provides long pump life, helps reduce maintenance costs and runs quietly
- High RO efficiency capacity of up to 80% recovery (with blending) which allows for high water savings
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
- System includes pre-filter (Model HF90-CL-RO) and RO Membrane (Model HFRO 500)
Specifications
- Manufacturer Upc Number00054007968726
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data