Motion
7010296538

3M HEALTH CARE
7010296538

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 120ZB, 25 sq cm, EFA, Luer Lock, 4/Case
MI ITEM #09502477
MFR #7010296538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010296538

3M™ Zeta Plus™ BC Series Encapsulated Disposable Filter Capsule BC0025L 120ZB, 25 sq cm, EFA, Luer Lock, 4/Case
MI ITEM #09502477
MFR #7010296538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010296538 3M ZETA PLUS BC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wide range of filter pore sizes (0.1 to 4 µm) and a dual layer lenticular construction allows for optimizing filter throughput and filtrate quality
  • Helps lower processing costs
  • Smaller filter assemblies
  • Enables consolidation of multiple filter stages
  • Enhanced protection of downstream membrane filters

Specifications

  • Overall Width
    9.84 in
  • Weight
    12.760 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text