Motion
7100021689

3M HEALTH CARE
7100021689

3M™ Zeta Plus™ EXT Series Filter Capsule E16E07A 60ZB05A, 16 in, 7 cell, 1/Case
MI ITEM #09502496
MFR #7100021689
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100021689

3M™ Zeta Plus™ EXT Series Filter Capsule E16E07A 60ZB05A, 16 in, 7 cell, 1/Case
MI ITEM #09502496
MFR #7100021689

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100021689 3M ZETA PLUS EXT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two layers of complementary porosities provide high contaminant holding capacity, economical filtration and reliable particle reduction
  • Highly charged resin provides negatively charged particle adsorption
  • FDA Drug Master File and USP Class VI Biological Reactivity Tests eases validation and regulatory submissions
  • Self-contained, single-use capsules are available in three convenient sizes for scale-up and benchtop studies
  • Low hold-up volume for minimal fluid loss and novel shape to maintain the same lenticular flow path as larger capsules and cartridges

Specifications

  • Overall Length
    8 in
  • Overall Width
    17.8 in
  • Weight
    11.62 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text