Motion
7010415458

3M HEALTH CARE
7010415458

3M™ Zeta Plus™ ZB Series Filter Cartridge Z16E08AA 120ZB08A, 16 in, 8 cell, Silicone, 1/Case
MI ITEM #09502510
MFR #7010415458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010415458

3M™ Zeta Plus™ ZB Series Filter Cartridge Z16E08AA 120ZB08A, 16 in, 8 cell, Silicone, 1/Case
MI ITEM #09502510
MFR #7010415458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.25 in
  • Weight
    14.000 lb

Overview

Mfr description
7010415458 3M ZETA PLUS ZB SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for primary cell culture filtration or intermediate polishing applications in R&D, Process Development or manufacturing of recombinant protein drugs such as monoclonal antibodies
  • Made using cellulose fibers, diatomaceous earth and a binding resin that imparts a positive charge (quaternary amine), ZB grade media filters particles from process solutions through mechanical sieving and electrokinetic adsorption mechanisms
  • Wide range of filter pore sizes (0.1 to 4 µm) and a dual layer lenticular construction allows for optimizing filter throughput and filtrate quality
  • Scaleable single use filter portfolio enables using the same filtration platform process liquids volumes of 0.5 to 20,000 liters
  • Unique filter capsule design minimizes hold-up volume and maximizes product recovery, while reducing the need for cleaning validation; translucent plastic shell allows easy detection of the liquid level for real time monitoring of the filtration process and to minimize flush volumes
  • Cam-lock connections on Zeta Plus Encapsulated capsules, and holder design allows for easy assembly and tear down of filtration system and improving productivity of manufacturing clean room

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought