Motion
7100018177

3M HEALTH CARE
7100018177

3M™ 740B Series Filter Cartridge 740B40PP001D1, 40 in, 1 um, Nitrile, 1/Case
Mi Item #09502517
MFR #7100018177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100018177

3M™ 740B Series Filter Cartridge 740B40PP001D1, 40 in, 1 um, Nitrile, 1/Case
Mi Item #09502517
MFR #7100018177

Mfr description
7100018177 3M 740B SERIES FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compound Radial Pleat Design offers high contaminant capacity
  • 3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    39 in
  • Weight
    7.710 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)