Specifications
Dimensions
- Overall Length39 in
- Weight7.710 lb
Overview
Mfr description
7100017739 3M 740B SERIES FILTER
- For industrial/occupational use only. Not for consumer sale or use.
- Compound Radial Pleat Design offers high contaminant capacity
- 3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
- No special tools or hardware required for filter change-out