Motion
7010340341

3M HEALTH CARE
7010340341

3M™ Zeta Plus™ ZB Series Filter Cartridge 4524501A 90ZB, 12 in, 16 cell, Silicone, 2/Case
MI ITEM #09502540
MFR #7010340341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010340341

3M™ Zeta Plus™ ZB Series Filter Cartridge 4524501A 90ZB, 12 in, 16 cell, Silicone, 2/Case
MI ITEM #09502540
MFR #7010340341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010340341 3M ZETA PLUS ZB SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus™ ZB Series Filter Cartridges are pharmaceutical-grade filters that exhibit a positive charge and provide economical filtration and reliable particle reduction
  • Zeta Plus ZB series filter cartridges retain contaminants by both mechanical entrapment and electrokinetic adsorption
  • FDA Drug Master File supports regulatory submissions
  • Zeta Plus ZB series filter cartridge media is offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up using the same media construction as in full-scale systems

Specifications

  • Overall Length
    10.75 in
  • Weight
    15.000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text