Motion
7100046478

3M HEALTH CARE
7100046478

3M™ Betapure™ AUL Series Filter Cartridge AUL10Z13FC007, 10 in, .7 um ABS, 222, EPR, 30/Case
MI ITEM #09502555
MFR #7100046478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100046478

3M™ Betapure™ AUL Series Filter Cartridge AUL10Z13FC007, 10 in, .7 um ABS, 222, EPR, 30/Case
MI ITEM #09502555
MFR #7100046478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100046478 3M BETAPURE AUL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classification filter designed for Chemical Mechanical Planarization (CMP) slurry classification
  • Bi-component fiber technology with targeted multizone filtration layers enable Large Particle Count (LPC) reduction
  • The rigid filter structure maintains pore size even under intermittent process conditions, providing consistent filtration

Specifications

  • Overall Length
    10 in
  • Overall Width
    2.92 in
  • Weight
    10.032 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text