Motion
7100049779

3M HEALTH CARE
7100049779

3M™ Betapure™ AUL Series Filter Capsules AULZ13007Y04LC01, 5 in, .7 um ABS, EPR, 1/Case
MI ITEM #09502558
MFR #7100049779
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100049779

3M™ Betapure™ AUL Series Filter Capsules AULZ13007Y04LC01, 5 in, .7 um ABS, EPR, 1/Case
MI ITEM #09502558
MFR #7100049779

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100049779 3M BETAPURE AUL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classification filter designed for Chemical Mechanical Planarization (CMP) slurry classification
  • Bi-component fiber technology with targeted multizone filtration layers enables Large Particle Count (LPC) reduction
  • Rigid filter structure maintains pore size even under intermittent process conditions for consistent filtration

Specifications

  • Overall Length
    5 in
  • Weight
    24.656 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text