Specifications
Dimensions
- Overall Length48 in
- Overall Width8 in
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00068060523044
- UPC_NO00068060523044
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)