Motion
7100201096

3M
7100201096

3M™ Cloth Roll 461F, 65 in x 300 yd, P60 YF-weight, 1 per case
Mi Item #09502603
MFR #7100201096
Price$90,777.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100201096

3M™ Cloth Roll 461F, 65 in x 300 yd, P60 YF-weight, 1 per case
Mi Item #09502603
MFR #7100201096

Mfr description
7100201096 3M CLOTH ROLL 461F, 65 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral cuts sharp and leaves a bright consistent finish
  • Waterproof polyester backing enables abrasive to be run wet or dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90,777.83/each

Specifications

Dimensions

  • Overall Length
    300 yd
  • Overall Width
    65.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00068060523792
  • UPC_NO
    00068060523792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)