Overview
Mfr description
7100201103 3M CLOTH ROLL 461F, 65 IN
- For industrial/occupational use only. Not for consumer sale or use.
- Silicon carbide mineral cuts sharp and leaves a bright consistent finish
- Waterproof polyester backing enables abrasive to be run wet or dry
- Cloth backing enhances overall abrasive durability and tear-resistance
- Silicon carbide mineral is an excellent choice for imparting a finish on stainless steel and other metals
- Available in a range of grades
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00068060523822
- UPC_NO00068060523822
- Overall Length100 yd
- Overall Width65 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data