Motion
7100201051

3M
7100201051

3M™ Cloth Roll 461F, 52 in x 300 yd, P80 YF-weight, 1 per case
Mi Item #09502612
MFR #7100201051
Price$77,356.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100201051

3M™ Cloth Roll 461F, 52 in x 300 yd, P80 YF-weight, 1 per case
Mi Item #09502612
MFR #7100201051

Mfr description
7100201051 3M CLOTH ROLL 461F, 52 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral cuts sharp and leaves a bright consistent finish
  • Waterproof polyester backing enables abrasive to be run wet or dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77,356.69/each

Specifications

Dimensions

  • Overall Length
    300 yd
  • Overall Width
    52.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00068060523891
  • UPC_NO
    00068060523891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)