Motion
7100201426 3M CLOTH BELT 571F, 74 IN X 125-3/4 IN, 80 YF-WEIGHT, FULL-FLEX

3M
7100201426 3M CLOTH BELT 571F, 74 IN X 125-3/4 IN, 80 YF-WEIGHT, FULL-FLEX

3M™ Cloth Belt 571F, 74 in x 125-3/4 in, 80 YF-weight, Full-Flex Film-Lok, 2 per case
Mi Item #09502622
MFR #7100201426 3M CLOTH BELT 571F, 74 IN X 125-3/4 IN, 80 YF-WEIGHT, FULL-FLEX
Price$1,191.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100201426 3M CLOTH BELT 571F, 74 IN X 125-3/4 IN, 80 YF-WEIGHT, FULL-FLEX

3M™ Cloth Belt 571F, 74 in x 125-3/4 in, 80 YF-weight, Full-Flex Film-Lok, 2 per case
Mi Item #09502622
MFR #7100201426 3M CLOTH BELT 571F, 74 IN X 125-3/4 IN, 80 YF-WEIGHT, FULL-FLEX

Mfr description
7100201426 3M CLOTH BELT 571F, 74 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile alumina-zirconia abrasive belt for aggressive metal grinding to finishing
  • Y-weight, water-resistant backing holds up to aggressive use with liquid coolants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,191.66/each

Specifications

Dimensions

  • Overall Length
    125.75 in
  • Overall Width
    74 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Manufacturer Upc Number
    00068060526564
  • UPC_NO
    00068060526564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)