Motion
7100205779 3M FLEXIBLE DIAMOND ROLL 6456J, 8IN X 8FT X 3IN, M74 MICRON,

3M
7100205779 3M FLEXIBLE DIAMOND ROLL 6456J, 8IN X 8FT X 3IN, M74 MICRON,

3M™ Flexible Diamond Roll 6456J, 8in x 8ft x 3in, M74 Micron, Type FB, Pattern 18, 4-ft Leader both ends, 1 per inner 4 per case
MI ITEM #09502637
MFR #7100205779 3M FLEXIBLE DIAMOND ROLL 6456J, 8IN X 8FT X 3IN, M74 MICRON,
List Price$6,265.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205779 3M FLEXIBLE DIAMOND ROLL 6456J, 8IN X 8FT X 3IN, M74 MICRON,

3M™ Flexible Diamond Roll 6456J, 8in x 8ft x 3in, M74 Micron, Type FB, Pattern 18, 4-ft Leader both ends, 1 per inner 4 per case
MI ITEM #09502637
MFR #7100205779 3M FLEXIBLE DIAMOND ROLL 6456J, 8IN X 8FT X 3IN, M74 MICRON,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,265.79/each for your price

Overview

Mfr description
7100205779 3M FLEXIBLE DIAMOND ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to finish hard-to-grind materials
  • Provides aggressive cut with reduced loading
  • Water-resistant backing
  • Low stretch backing supports centerless grinding (in belt form)
  • Minimal caliper splice reduces splice thickness to reduce “splice bumping” during grinding
  • Multiple dot pattern designs help deliver a range of capabilities
  • Metal bond and durable YF weight backing provide strength and longevity
  • Custom sizing suits unique project needs

Specifications

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00068060529053
  • UPC_NO
    00068060529053
  • Overall Length
    8 ft
  • Overall Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text