Motion
7100219195

3M
7100219195

3M™ Diamond Cloth Roll 651WY, 220 Mesh, 8 in x 15 ft x 3 in, ASO, Leader, 4 per case
Mi Item #09502652
MFR #7100219195
Price$4,757.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219195

3M™ Diamond Cloth Roll 651WY, 220 Mesh, 8 in x 15 ft x 3 in, ASO, Leader, 4 per case
Mi Item #09502652
MFR #7100219195

Mfr description
7100219195 3M DIAMOND CLOTH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral
  • Flexible J-weight cloth backing works great for finishing and dimensioning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,757.96/each

Specifications

Dimensions

  • Overall Length
    15 ft
  • Overall Width
    8.0000 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00068060531865
  • UPC_NO
    00068060531865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)