Motion
7100133806 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 6

3M
7100133806 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 6

Scotch-Brite™ EXL PRO Unitized Wheel, EX-UW, 8A Coarse, 6 in x 3.5 mm x 1/2 in, 10 per case
Mi Item #09502663
MFR #7100133806 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 6
Price$82.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100133806 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 6

Scotch-Brite™ EXL PRO Unitized Wheel, EX-UW, 8A Coarse, 6 in x 3.5 mm x 1/2 in, 10 per case
Mi Item #09502663
MFR #7100133806 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 6

Mfr description
7100133806 SCOTCH-BRITE EXL PRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to blend and finish silicon bronze parts for laser brazing
  • Open web construction resists loading and extends effective service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.03/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.138 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308132385
  • UPC_NO
    00076308132385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)