Motion
7100133783 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 9

3M
7100133783 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 9

Scotch-Brite™ EXL PRO Unitized Wheel, EX-UW, 8A Coarse, 9 in x 4.2 mm x 1-1/4 in, 10 per case
MI ITEM #09502675
MFR #7100133783 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100133783 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 9

Scotch-Brite™ EXL PRO Unitized Wheel, EX-UW, 8A Coarse, 9 in x 4.2 mm x 1-1/4 in, 10 per case
MI ITEM #09502675
MFR #7100133783 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, EX-UW, 8A COARSE, 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100133783 SCOTCH-BRITE EXL PRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to blend and finish silicon bronze parts for laser brazing
  • Open web construction resists loading and extends effective service life
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308132842
  • UPC_NO
    00076308132842
  • Overall Diameter
    9 in
  • Overall Width
    0.165 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text