Motion
7010363802 3M CLOTH SPIRAL BAND 341D, 60 X-WEIGHT, 1/4 IN X 1/2 IN, 100 PER

3M
7010363802 3M CLOTH SPIRAL BAND 341D, 60 X-WEIGHT, 1/4 IN X 1/2 IN, 100 PER

3M™ Cloth Spiral Band 341D, 60 X-weight, 1/4 in x 1/2 in, 100 per case
MI ITEM #09502813
MFR #7010363802 3M CLOTH SPIRAL BAND 341D, 60 X-WEIGHT, 1/4 IN X 1/2 IN, 100 PER
List Price$1.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363802 3M CLOTH SPIRAL BAND 341D, 60 X-WEIGHT, 1/4 IN X 1/2 IN, 100 PER

3M™ Cloth Spiral Band 341D, 60 X-weight, 1/4 in x 1/2 in, 100 per case
MI ITEM #09502813
MFR #7010363802 3M CLOTH SPIRAL BAND 341D, 60 X-WEIGHT, 1/4 IN X 1/2 IN, 100 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.07/each for your price

Overview

Mfr description
7010363802 3M CLOTH SPIRAL BAND 341D,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    00076308455170
  • Weight
    0.006 lb
  • Length
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text