Motion
7010363807 3M CLOTH SPIRAL BAND 341D, P120 X-WEIGHT, 3/4 IN X 1-1/2 IN 100

3M
7010363807 3M CLOTH SPIRAL BAND 341D, P120 X-WEIGHT, 3/4 IN X 1-1/2 IN 100

3M™ Cloth Spiral Band 341D, P120 X-weight, 3/4 in x 1-1/2 in 100 per case
MI ITEM #09502821
MFR #7010363807 3M CLOTH SPIRAL BAND 341D, P120 X-WEIGHT, 3/4 IN X 1-1/2 IN 100
List Price$1.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363807 3M CLOTH SPIRAL BAND 341D, P120 X-WEIGHT, 3/4 IN X 1-1/2 IN 100

3M™ Cloth Spiral Band 341D, P120 X-weight, 3/4 in x 1-1/2 in 100 per case
MI ITEM #09502821
MFR #7010363807 3M CLOTH SPIRAL BAND 341D, P120 X-WEIGHT, 3/4 IN X 1-1/2 IN 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.37/each for your price

Overview

Mfr description
7010363807 3M CLOTH SPIRAL BAND 341D,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    00076308455279
  • Weight
    0.014 lb
  • Length
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought