Overview
Mfr description
7010327446 3M CLOTH SPIRAL BAND 341D,
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive MaterialAluminum Oxide
- UPC_NO00076308455330
- Weight0.036 lb
- Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data