Motion
7010327447 3M CLOTH SPIRAL BAND 747D, 1 IN X 1/2 IN 80 X-WEIGHT, 100 PER CA

3M
7010327447 3M CLOTH SPIRAL BAND 747D, 1 IN X 1/2 IN 80 X-WEIGHT, 100 PER CA

3M™ Cloth Spiral Band 747D, 1 in x 1/2 in 80 X-Weight, 100 per case
MI ITEM #09502827
MFR #7010327447 3M CLOTH SPIRAL BAND 747D, 1 IN X 1/2 IN 80 X-WEIGHT, 100 PER CA
List Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327447 3M CLOTH SPIRAL BAND 747D, 1 IN X 1/2 IN 80 X-WEIGHT, 100 PER CA

3M™ Cloth Spiral Band 747D, 1 in x 1/2 in 80 X-Weight, 100 per case
MI ITEM #09502827
MFR #7010327447 3M CLOTH SPIRAL BAND 747D, 1 IN X 1/2 IN 80 X-WEIGHT, 100 PER CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.93/each for your price

Overview

Mfr description
7010327447 3M CLOTH SPIRAL BAND 747D,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • UPC_NO
    00076308455378
  • Weight
    0.008 lb
  • Length
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text