Overview
Mfr description
7010299077 3M CLOTH SPIRAL BAND 747D,
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive MaterialCeramic Aluminum Oxide
- UPC_NO00076308455385
- Weight0.021 lb
- Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data