1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010363812 3M CLOTH SPIRAL BAND 747D, 1 IN X 2 IN 80 X-WEIGHT, 100 PER CASE
3M™ Cloth Spiral Band 747D, 1 in x 2 in 80 X-Weight, 100 per case
Mi Item #
09502829
MFR #
7010363812 3M CLOTH SPIRAL BAND 747D, 1 IN X 2 IN 80 X-WEIGHT, 100 PER CASE
Price
$3.25
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
3M 7010363812 3M CLOTH SPIRAL BAND 747D, 1 IN X 2 IN 80 X-WEIGHT, 100 PER CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010363812 3M CLOTH SPIRAL BAND 747D, 1 IN X 2 IN 80 X-WEIGHT, 100 PER CASE
3M™ Cloth Spiral Band 747D, 1 in x 2 in 80 X-Weight, 100 per case
Mi Item #
09502829
MFR #
7010363812 3M CLOTH SPIRAL BAND 747D, 1 IN X 2 IN 80 X-WEIGHT, 100 PER CASE
Mfr description
7010363812 3M CLOTH SPIRAL BAND 747D,
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.25
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Weight
0.021 lb
Details
Abrasive Material
Ceramic Aluminum Oxide
UPC_NO
00076308455392
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items