Motion
7100166542 3M FLAP WHEEL 741A, 8 IN X 1-1/2 IN X 1 IN, 60 X-WEIGHT, 3 PER C

3M
7100166542 3M FLAP WHEEL 741A, 8 IN X 1-1/2 IN X 1 IN, 60 X-WEIGHT, 3 PER C

3M™ Flap Wheel 741A, 8 in x 1-1/2 in x 1 in, 60 X-weight, 3 per case
MI ITEM #09502838
MFR #7100166542 3M FLAP WHEEL 741A, 8 IN X 1-1/2 IN X 1 IN, 60 X-WEIGHT, 3 PER C
List Price$182.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100166542 3M FLAP WHEEL 741A, 8 IN X 1-1/2 IN X 1 IN, 60 X-WEIGHT, 3 PER C

3M™ Flap Wheel 741A, 8 in x 1-1/2 in x 1 in, 60 X-weight, 3 per case
MI ITEM #09502838
MFR #7100166542 3M FLAP WHEEL 741A, 8 IN X 1-1/2 IN X 1 IN, 60 X-WEIGHT, 3 PER C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.72/each for your price

Overview

Mfr description
7100166542 3M FLAP WHEEL 741A, 8 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight polyester/cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Flaps wear down to expose fresh abrasive mineral, assuring a fast and consistent cut

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Upc Number
    00076308456030
  • UPC_NO
    00076308456030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text