Motion
7100137200 3M PAPER CRANKSHAFT ROLL 216U, 2.75 IN X 50 YD X 3 IN, P220 A-

3M
7100137200 3M PAPER CRANKSHAFT ROLL 216U, 2.75 IN X 50 YD X 3 IN, P220 A-

3M™ Paper Crankshaft Roll 216U, 2.75 in x 50 yd x 3 in, P220 A-weight, 8 per case
MI ITEM #09502861
MFR #7100137200 3M PAPER CRANKSHAFT ROLL 216U, 2.75 IN X 50 YD X 3 IN, P220 A-
List Price$159.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100137200 3M PAPER CRANKSHAFT ROLL 216U, 2.75 IN X 50 YD X 3 IN, P220 A-

3M™ Paper Crankshaft Roll 216U, 2.75 in x 50 yd x 3 in, P220 A-weight, 8 per case
MI ITEM #09502861
MFR #7100137200 3M PAPER CRANKSHAFT ROLL 216U, 2.75 IN X 50 YD X 3 IN, P220 A-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.63/each for your price

Overview

Mfr description
7100137200 3M PAPER CRANKSHAFT ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used to create belts and discs for sanding and finishing on a variety of contours and surfaces
  • Light, A-weight paper backing offers excellent flexibility in hands on applications
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Load-resistant open-coat design helps to maximize cut rate and extend the life of the abrasive
  • Resin bonding resists deterioration from heat, extending the life of the abrasive

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308456764
  • UPC_NO
    00076308456764
  • Overall Length
    50 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text