Motion
7100115983 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 3.7MM X 1 IN,

3M
7100115983 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 3.7MM X 1 IN,

Scotch-Brite™ Laser Braze Finishing Wheel, 8 in x 3.7mm x 1 in, 10 per case
MI ITEM #09502879
MFR #7100115983 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 3.7MM X 1 IN,
List Price$209.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100115983 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 3.7MM X 1 IN,

Scotch-Brite™ Laser Braze Finishing Wheel, 8 in x 3.7mm x 1 in, 10 per case
MI ITEM #09502879
MFR #7100115983 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 3.7MM X 1 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.73/each for your price

Overview

Mfr description
7100115983 SCOTCH-BRITE LASER BRAZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to blend and finish silicon bronze parts during laser brazing
  • Open web construction resists loading and extends effective service life
  • Flexible Scotch-Brite™ material reduces need for recalibration and adjustments
  • 3M precision shaped grains provide excellent cut rate and a smooth finish

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308457525
  • UPC_NO
    00076308457525
  • Overall Diameter
    8 in
  • Overall Width
    0.146 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text