Motion
7100117397 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 3 IN X 3.2 MM X 3/8 I

3M
7100117397 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 3 IN X 3.2 MM X 3/8 I

Scotch-Brite™ Laser Braze Finishing Wheel, 3 in x 3.2 mm x 3/8 in, 40 per case
Mi Item #09502902
MFR #7100117397 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 3 IN X 3.2 MM X 3/8 I
Price$34.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100117397 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 3 IN X 3.2 MM X 3/8 I

Scotch-Brite™ Laser Braze Finishing Wheel, 3 in x 3.2 mm x 3/8 in, 40 per case
Mi Item #09502902
MFR #7100117397 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 3 IN X 3.2 MM X 3/8 I

Mfr description
7100117397 SCOTCH-BRITE LASER BRAZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to blend and finish silicon bronze parts during laser brazing
  • Open web construction resists loading and extends effective service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.82/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.126 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308458027
  • UPC_NO
    00076308458027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)