Motion
7100126882 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 2.7MM X 1 IN,

3M
7100126882 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 2.7MM X 1 IN,

Scotch-Brite™ Laser Braze Finishing Wheel, 8 in X 2.7mm X 1 in, 10 per case
Mi Item #09502907
MFR #7100126882 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 2.7MM X 1 IN,
Price$209.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100126882 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 2.7MM X 1 IN,

Scotch-Brite™ Laser Braze Finishing Wheel, 8 in X 2.7mm X 1 in, 10 per case
Mi Item #09502907
MFR #7100126882 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 8 IN X 2.7MM X 1 IN,

Mfr description
7100126882 SCOTCH-BRITE LASER BRAZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to blend and finish silicon bronze parts during laser brazing
  • Open web construction resists loading and extends effective service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.73/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.185 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308458157
  • UPC_NO
    00076308458157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)