Motion
7100117532 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 4 IN X 2.7MM X 1/4 IN

3M
7100117532 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 4 IN X 2.7MM X 1/4 IN

Scotch-Brite™ Laser Braze Finishing Wheel, 4 in X 2.7mm X 1/4 in, 20 per case
Mi Item #09502908
MFR #7100117532 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 4 IN X 2.7MM X 1/4 IN
Price$60.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100117532 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 4 IN X 2.7MM X 1/4 IN

Scotch-Brite™ Laser Braze Finishing Wheel, 4 in X 2.7mm X 1/4 in, 20 per case
Mi Item #09502908
MFR #7100117532 SCOTCH-BRITE LASER BRAZE FINISHING WHEEL, 4 IN X 2.7MM X 1/4 IN

Mfr description
7100117532 SCOTCH-BRITE LASER BRAZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to blend and finish silicon bronze parts during laser brazing
  • Open web construction resists loading and extends effective service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.14/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    0.185 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308468590
  • UPC_NO
    00076308468590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)