Motion
7100127625 3M CLOTH BELT 384F, 60+ XF-WEIGHT, 1/2 IN X 24 IN, FABRI-LOK,

3M
7100127625 3M CLOTH BELT 384F, 60+ XF-WEIGHT, 1/2 IN X 24 IN, FABRI-LOK,

3M™ Cloth Belt 384F, 60+ XF-weight, 1/2 in x 24 in, Fabri-lok, Full-flex, 50 per inner, 200 per case
Mi Item #09502923
MFR #7100127625 3M CLOTH BELT 384F, 60+ XF-WEIGHT, 1/2 IN X 24 IN, FABRI-LOK,
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100127625 3M CLOTH BELT 384F, 60+ XF-WEIGHT, 1/2 IN X 24 IN, FABRI-LOK,

3M™ Cloth Belt 384F, 60+ XF-weight, 1/2 in x 24 in, Fabri-lok, Full-flex, 50 per inner, 200 per case
Mi Item #09502923
MFR #7100127625 3M CLOTH BELT 384F, 60+ XF-WEIGHT, 1/2 IN X 24 IN, FABRI-LOK,

Mfr description
7100127625 3M CLOTH BELT 384F, 60+
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00076308470708
  • UPC_NO
    00076308470708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)