Motion
7010329489

3M
7010329489

Clean and Finish Finishing Flap Brush - Aluminum Oxide Abrasive Material, 3.1500 in Center Hole Diameter, 3400 rpm Maximum RPM
Mi Item #09502930
MFR #7010329489
Price$2,869.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329489

Clean and Finish Finishing Flap Brush - Aluminum Oxide Abrasive Material, 3.1500 in Center Hole Diameter, 3400 rpm Maximum RPM
Mi Item #09502930
MFR #7010329489

Mfr description
7010329489 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,869.31/each

Specifications

Dimensions

  • Brush Diameter
    6.0000 in
  • Brush Width
    36.0000 in
  • Center Hole Diameter
    3.1500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Max Rpm
    3400 rpm
  • UPC_NO
    00076308643225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)