Motion
7010310061 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, 6 IN X 36 IN X

3M
7010310061 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, 6 IN X 36 IN X

Scotch-Brite™ Flat Part Deburring Bonded Brush, FP-CB, 5A Medium, 6 in x 36 in x 3.15 in, 1 per case
Mi Item #09502931
MFR #7010310061 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, 6 IN X 36 IN X
Price$5,751.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310061 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, 6 IN X 36 IN X

Scotch-Brite™ Flat Part Deburring Bonded Brush, FP-CB, 5A Medium, 6 in x 36 in x 3.15 in, 1 per case
Mi Item #09502931
MFR #7010310061 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, 6 IN X 36 IN X

Mfr description
7010310061 SCOTCH-BRITE FLAT PART
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spring-like action of nylon fibers helps the brush make consistent contact with the workpiece, including contours, for more consistent results
  • Gaps in open web permit debris to escape, helping to minimize loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,751.41/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    36 in
  • Weight
    16 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Manufacturer Upc Number
    00076308643331
  • UPC_NO
    00076308643331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)