Motion
7010329492 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED

3M
7010329492 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED

Scotch-Brite™ Premium Blend and Finish Type L Flap Brush, PB-FB, TS Red Core, 7A Coarse, 6 in x 18 in x 3.15 in, 1 per case
MI ITEM #09502932
MFR #7010329492 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED
List Price$2,661.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329492 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED

Scotch-Brite™ Premium Blend and Finish Type L Flap Brush, PB-FB, TS Red Core, 7A Coarse, 6 in x 18 in x 3.15 in, 1 per case
MI ITEM #09502932
MFR #7010329492 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,661.39/each for your price

Overview

Mfr description
7010329492 SCOTCH-BRITE PREMIUM BLEND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile brush deburrs and finishes in one step
  • High-performance alternative to conventional wire brushes
  • Thick open web enhances abrasive toughness and durability
  • Open web resists loading, prolonging abrasive service life and contributing to a consistent cut

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308643355
  • UPC_NO
    00076308643355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text