Motion
7010295282 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED

3M
7010295282 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED

Scotch-Brite™ Premium Blend and Finish Type L Flap Brush, PB-FB, TS Red Core, 7A Coarse, 6 in x 36 in x 3.15 in, 1 per case
MI ITEM #09502933
MFR #7010295282 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED
List Price$5,322.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295282 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED

Scotch-Brite™ Premium Blend and Finish Type L Flap Brush, PB-FB, TS Red Core, 7A Coarse, 6 in x 36 in x 3.15 in, 1 per case
MI ITEM #09502933
MFR #7010295282 SCOTCH-BRITE PREMIUM BLEND AND FINISH TYPE L FLAP BRUSH, TS RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,322.74/each for your price

Overview

Mfr description
7010295282 SCOTCH-BRITE PREMIUM BLEND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile brush deburrs and finishes in one step
  • High-performance alternative to conventional wire brushes
  • Thick open web enhances abrasive toughness and durability
  • Open web resists loading, prolonging abrasive service life and contributing to a consistent cut

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308643362
  • UPC_NO
    00076308643362

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text