Motion
7100105421 3M CROSS PAD 341D, 3 X 3 X 1 IN, 50 X-WEIGHT, 50 PER INNER 100 P

3M
7100105421 3M CROSS PAD 341D, 3 X 3 X 1 IN, 50 X-WEIGHT, 50 PER INNER 100 P

3M™ Cross Pad 341D, 3 x 3 x 1 in, 50 X-weight, 50 per inner 100 per case
MI ITEM #09503067
MFR #7100105421 3M CROSS PAD 341D, 3 X 3 X 1 IN, 50 X-WEIGHT, 50 PER INNER 100 P
List Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105421 3M CROSS PAD 341D, 3 X 3 X 1 IN, 50 X-WEIGHT, 50 PER INNER 100 P

3M™ Cross Pad 341D, 3 x 3 x 1 in, 50 X-weight, 50 per inner 100 per case
MI ITEM #09503067
MFR #7100105421 3M CROSS PAD 341D, 3 X 3 X 1 IN, 50 X-WEIGHT, 50 PER INNER 100 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.74/each for your price

Overview

Mfr description
7100105421 3M CROSS PAD 341D, 3 X 3 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Deburring - Cleaning - Grinding - Polishing - Finishing
  • UPC_NO
    00076308653323
  • Length
    3 in
  • Weight
    0.05 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text