Motion
7100105422 3M CROSS PAD 341D, 4-1/2 X 4-1/2 X 1-1/2 IN, 60 X-WEIGHT, 50 PER

3M
7100105422 3M CROSS PAD 341D, 4-1/2 X 4-1/2 X 1-1/2 IN, 60 X-WEIGHT, 50 PER

3M™ Cross Pad 341D, 4-1/2 x 4-1/2 x 1-1/2 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #09503068
MFR #7100105422 3M CROSS PAD 341D, 4-1/2 X 4-1/2 X 1-1/2 IN, 60 X-WEIGHT, 50 PER
List Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105422 3M CROSS PAD 341D, 4-1/2 X 4-1/2 X 1-1/2 IN, 60 X-WEIGHT, 50 PER

3M™ Cross Pad 341D, 4-1/2 x 4-1/2 x 1-1/2 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #09503068
MFR #7100105422 3M CROSS PAD 341D, 4-1/2 X 4-1/2 X 1-1/2 IN, 60 X-WEIGHT, 50 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.75/each for your price

Overview

Mfr description
7100105422 3M CROSS PAD 341D, 4-1/2 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Grinding - Cleaning - Polishing - Finishing - Deburring
  • UPC_NO
    00076308653347
  • Length
    4.5 in
  • Weight
    0.129 lb
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text