Motion
7100105072 3M CROSS PAD 341D, 3 X 3 X 1 IN, P180 X-WEIGHT, 50 PER INNER 100

3M
7100105072 3M CROSS PAD 341D, 3 X 3 X 1 IN, P180 X-WEIGHT, 50 PER INNER 100

3M™ Cross Pad 341D, 3 x 3 x 1 in, P180 X-weight, 50 per inner 100 per case
MI ITEM #09503072
MFR #7100105072 3M CROSS PAD 341D, 3 X 3 X 1 IN, P180 X-WEIGHT, 50 PER INNER 100
Your Price$10.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105072 3M CROSS PAD 341D, 3 X 3 X 1 IN, P180 X-WEIGHT, 50 PER INNER 100

3M™ Cross Pad 341D, 3 x 3 x 1 in, P180 X-weight, 50 per inner 100 per case
MI ITEM #09503072
MFR #7100105072 3M CROSS PAD 341D, 3 X 3 X 1 IN, P180 X-WEIGHT, 50 PER INNER 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.21/each(List $11.74)

Overview

Mfr description
7100105072 3M CROSS PAD 341D, 3 X 3 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Polishing - Finishing - Cleaning - Grinding - Deburring
  • UPC_NO
    00076308653453
  • Length
    3 in
  • Weight
    0.194 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text