Motion
7100105071 3M CROSS PAD 341D, 1-1/2 X 1-1/2 X 1/2 IN, P240 X-WEIGHT, 50 PER

3M
7100105071 3M CROSS PAD 341D, 1-1/2 X 1-1/2 X 1/2 IN, P240 X-WEIGHT, 50 PER

3M™ Cross Pad 341D, 1-1/2 x 1-1/2 x 1/2 in, P240 X-weight, 50 per inner 100 per case
MI ITEM #09503076
MFR #7100105071 3M CROSS PAD 341D, 1-1/2 X 1-1/2 X 1/2 IN, P240 X-WEIGHT, 50 PER
List Price$5.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105071 3M CROSS PAD 341D, 1-1/2 X 1-1/2 X 1/2 IN, P240 X-WEIGHT, 50 PER

3M™ Cross Pad 341D, 1-1/2 x 1-1/2 x 1/2 in, P240 X-weight, 50 per inner 100 per case
MI ITEM #09503076
MFR #7100105071 3M CROSS PAD 341D, 1-1/2 X 1-1/2 X 1/2 IN, P240 X-WEIGHT, 50 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.04/each for your price

Overview

Mfr description
7100105071 3M CROSS PAD 341D, 1-1/2 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Finishing - Deburring - Polishing - Cleaning - Grinding
  • UPC_NO
    00076308653491
  • Length
    1.5 in
  • Weight
    0.011 lb
  • Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text