Motion
7100105414 3M CROSS PAD 747D, 6 X 6 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50

3M
7100105414 3M CROSS PAD 747D, 6 X 6 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50

3M™ Cross Pad 747D, 6 x 6 x 2 in, 80 X-weight, 10 per inner, 50 per case
MI ITEM #09503080
MFR #7100105414 3M CROSS PAD 747D, 6 X 6 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50
List Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105414 3M CROSS PAD 747D, 6 X 6 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50

3M™ Cross Pad 747D, 6 x 6 x 2 in, 80 X-weight, 10 per inner, 50 per case
MI ITEM #09503080
MFR #7100105414 3M CROSS PAD 747D, 6 X 6 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.76/each for your price

Overview

Mfr description
7100105414 3M CROSS PAD 747D, 6 X 6 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Application
    - Deburring - Polishing - Grinding - Cleaning - Finishing
  • UPC_NO
    00076308653569
  • Length
    6 in
  • Weight
    0.17 lb
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text