Motion
7100105415 3M CROSS PAD 747D, 8 X 8 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50

3M
7100105415 3M CROSS PAD 747D, 8 X 8 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50

3M™ Cross Pad 747D, 8 x 8 x 2 in, 80 X-weight, 10 per inner, 50 per case
MI ITEM #09503081
MFR #7100105415 3M CROSS PAD 747D, 8 X 8 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50
List Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105415 3M CROSS PAD 747D, 8 X 8 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50

3M™ Cross Pad 747D, 8 x 8 x 2 in, 80 X-weight, 10 per inner, 50 per case
MI ITEM #09503081
MFR #7100105415 3M CROSS PAD 747D, 8 X 8 X 2 IN, 80 X-WEIGHT, 10 PER INNER, 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.76/each for your price

Overview

Mfr description
7100105415 3M CROSS PAD 747D, 8 X 8 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Application
    - Deburring - Grinding - Polishing - Finishing - Cleaning
  • UPC_NO
    00076308653576
  • Length
    8 in
  • Weight
    0.205 lb
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text