Motion
7100105416 3M CROSS PAD 747D, 3/4 X 3/4 X 3/8 IN, P100 X-WEIGHT, 50 PER I

3M
7100105416 3M CROSS PAD 747D, 3/4 X 3/4 X 3/8 IN, P100 X-WEIGHT, 50 PER I

3M™ Cross Pad 747D, 3/4 x 3/4 x 3/8 in, P100 X-weight, 50 per inner 100 per case
Mi Item #09503082
MFR #7100105416 3M CROSS PAD 747D, 3/4 X 3/4 X 3/8 IN, P100 X-WEIGHT, 50 PER I
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105416 3M CROSS PAD 747D, 3/4 X 3/4 X 3/8 IN, P100 X-WEIGHT, 50 PER I

3M™ Cross Pad 747D, 3/4 x 3/4 x 3/8 in, P100 X-weight, 50 per inner 100 per case
Mi Item #09503082
MFR #7100105416 3M CROSS PAD 747D, 3/4 X 3/4 X 3/8 IN, P100 X-WEIGHT, 50 PER I

Mfr description
7100105416 3M CROSS PAD 747D, 3/4 X
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Length
    0.75 in
  • Weight
    0.011 lb
  • Width
    0.75 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Cleaning - Finishing - Polishing - Grinding - Deburring
  • Color
    Orange
  • UPC_NO
    00076308653583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)