Motion
7100105397 3M CROSS PAD 747D, 1 X 1 X 3/8 IN, P100 X-WEIGHT, 50 PER INNER 1

3M
7100105397 3M CROSS PAD 747D, 1 X 1 X 3/8 IN, P100 X-WEIGHT, 50 PER INNER 1

3M™ Cross Pad 747D, 1 x 1 x 3/8 in, P100 X-weight, 50 per inner 100 per case
MI ITEM #09503083
MFR #7100105397 3M CROSS PAD 747D, 1 X 1 X 3/8 IN, P100 X-WEIGHT, 50 PER INNER 1
List Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105397 3M CROSS PAD 747D, 1 X 1 X 3/8 IN, P100 X-WEIGHT, 50 PER INNER 1

3M™ Cross Pad 747D, 1 x 1 x 3/8 in, P100 X-weight, 50 per inner 100 per case
MI ITEM #09503083
MFR #7100105397 3M CROSS PAD 747D, 1 X 1 X 3/8 IN, P100 X-WEIGHT, 50 PER INNER 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.91/each for your price

Overview

Mfr description
7100105397 3M CROSS PAD 747D, 1 X 1 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Application
    - Finishing - Cleaning - Polishing - Deburring - Grinding
  • UPC_NO
    00076308653590
  • Length
    1 in
  • Weight
    0.012 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text