Motion
7100105440 3M CROSS PAD 747D, 6 X 6 X 1-1/2 IN, P100 X-WEIGHT, 10 PER INNER

3M
7100105440 3M CROSS PAD 747D, 6 X 6 X 1-1/2 IN, P100 X-WEIGHT, 10 PER INNER

3M™ Cross Pad 747D, 6 x 6 x 1-1/2 in, P100 X-weight,10 per inner, 50 per case
MI ITEM #09503087
MFR #7100105440 3M CROSS PAD 747D, 6 X 6 X 1-1/2 IN, P100 X-WEIGHT, 10 PER INNER
Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105440 3M CROSS PAD 747D, 6 X 6 X 1-1/2 IN, P100 X-WEIGHT, 10 PER INNER

3M™ Cross Pad 747D, 6 x 6 x 1-1/2 in, P100 X-weight,10 per inner, 50 per case
MI ITEM #09503087
MFR #7100105440 3M CROSS PAD 747D, 6 X 6 X 1-1/2 IN, P100 X-WEIGHT, 10 PER INNER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.76/each

Specifications

Dimensions

  • Length
    6 in
  • Weight
    0.135 lb
  • Width
    6 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Polishing - Cleaning - Finishing - Deburring - Grinding
  • Color
    Orange
  • UPC_NO
    00076308653651

Overview

Mfr description
7100105440 3M CROSS PAD 747D, 6 X 6 X
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought