Motion
7100105457 3M CROSS PAD 747D, 3-1/2 X 3-1/2 X 1-1/2 IN, P150 X-WEIGHT, 50 P

3M
7100105457 3M CROSS PAD 747D, 3-1/2 X 3-1/2 X 1-1/2 IN, P150 X-WEIGHT, 50 P

3M™ Cross Pad 747D, 3-1/2 x 3-1/2 x 1-1/2 in, P150 X-weight, 50 per inner 100 per case
MI ITEM #09503090
MFR #7100105457 3M CROSS PAD 747D, 3-1/2 X 3-1/2 X 1-1/2 IN, P150 X-WEIGHT, 50 P
List Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105457 3M CROSS PAD 747D, 3-1/2 X 3-1/2 X 1-1/2 IN, P150 X-WEIGHT, 50 P

3M™ Cross Pad 747D, 3-1/2 x 3-1/2 x 1-1/2 in, P150 X-weight, 50 per inner 100 per case
MI ITEM #09503090
MFR #7100105457 3M CROSS PAD 747D, 3-1/2 X 3-1/2 X 1-1/2 IN, P150 X-WEIGHT, 50 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.81/each for your price

Overview

Mfr description
7100105457 3M CROSS PAD 747D, 3-1/2 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Application
    - Deburring - Grinding - Polishing - Finishing - Cleaning
  • UPC_NO
    00076308653705
  • Length
    3.5 in
  • Weight
    0.116 lb
  • Width
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text