Motion
7010365692 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 4 IN X 1 IN

3M
7010365692 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 4 IN X 1 IN

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 4 in x 1 in x 1/4 in 6C MED+, 5 per case
Mi Item #09503102
MFR #7010365692 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 4 IN X 1 IN
Price$112.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365692 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 4 IN X 1 IN

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 4 in x 1 in x 1/4 in 6C MED+, 5 per case
Mi Item #09503102
MFR #7010365692 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 4 IN X 1 IN

Mfr description
7010365692 SCOTCH-BRITE DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.83/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308771034
  • UPC_NO
    00076308771034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)