Motion
7010365691 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 8 IN X 1/2

3M
7010365691 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 8 IN X 1/2

Scotch-Brite™ Deburr and Finish Pro Unitized Wheel, DP-UW, 6C Medium+, 8 in x 1/2 in x 1/2 in, 4 per case
MI ITEM #09503104
MFR #7010365691 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 8 IN X 1/2
Price$226.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365691 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 8 IN X 1/2

Scotch-Brite™ Deburr and Finish Pro Unitized Wheel, DP-UW, 6C Medium+, 8 in x 1/2 in x 1/2 in, 4 per case
MI ITEM #09503104
MFR #7010365691 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 8 IN X 1/2

Mfr description
7010365691 SCOTCH-BRITE DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.02/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Long Description
    The 7010365691 Scotch-Brite Deburr and Finish PRO Unitized Wheel Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features an 8 in wheel diameter and 1/2 in wheel thickness, designed for blending and finishing.
  • Manufacturer Upc Number
    00076308771058
  • UPC_NO
    00076308771058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)