Motion
7100078004

3M
7100078004

Roloc™ Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Green Color
MI ITEM #09503111
MFR #7100078004
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100078004

Roloc™ Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Green Color
MI ITEM #09503111
MFR #7100078004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.68/each

Specifications

Dimensions

  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Deburring, Finishing, Grinding, Intermediate Sanding, Light Deburring, Paint Preparation, Refining, Sanding
  • Attachment Type
    Roloc TR
  • Backing Material
    Fiber
  • Color
    Green
  • Disc Attachment Type
    Roloc TR
  • Grade
    Fine
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100078004
  • Manufacturer Upc Number
    00076308771324
  • Material Application
    Aluminum, Mild Steel, Stainless Steel
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00076308771324

Overview

Mfr description
7100078004 SCOTCH-BRITE ROLOC SE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought