Motion
7010329331 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, A/O MEDIUM,

3M
7010329331 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, A/O MEDIUM,

Scotch-Brite™ Metal Finishing Wheel, MF-WL, A/O Medium, 8 in x 36 in x 3 in, 1 per case
MI ITEM #09503112
MFR #7010329331 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, A/O MEDIUM,
List Price$8,258.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329331 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, A/O MEDIUM,

Scotch-Brite™ Metal Finishing Wheel, MF-WL, A/O Medium, 8 in x 36 in x 3 in, 1 per case
MI ITEM #09503112
MFR #7010329331 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, A/O MEDIUM,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,258.66/each for your price

Overview

Mfr description
7010329331 SCOTCH-BRITE METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces
  • Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308771386
  • UPC_NO
    00076308771386
  • Overall Diameter
    8 in
  • Overall Width
    36 in
  • Long Description
    The 7010329331 Scotch-Brite Metal Finishing Wheel MF-WL Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a Medium grade, designed for blending and surface finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text